£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
With a robust shell and cup design, this 3M™ respirator meets the particular requirements of the FFP (filtering facepiece) clogging test for respirators and is EN149 'R' rated, which means that it is suitable for use during more than one shift.
Features and Benefits
• 4-point adjustable straps for a comfortable fit
• Adjustable nose clip and soft sealing ring for a complete seal
• Colour coded for easy identification
• Cool Flow™ Valve removes heat build-up for a cooler and more comfortable wear
Typical Applications
• Pharmaceutical
• Shipbuilding
• Chemical processing
• Construction
• Metal processing
Standards
• EN149:2001 + A1:2009 R D
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Colour | White |
Contaminants Filtered | Dust Mist |
EAN | 4054596076808 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 7100081543 |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 5 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 EN 149:2001+A1:2010 |
UNSPSC Code | 46182005 |
Valved | Valved |