SKU:
MDX9592855F
MPN:
315501
£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Product Documents
Suited to most industrial applications. PVC-free. Ventex® valve reduces moisture and heat. DuraMesh®. Duramesh® structure makes the mask strong and durable. ActivForm® seal automatically adjusts to different face shapes and movements. Low breathing resistance. Nose seal increases fit and comfort. EN149: 2001 + A1:2009. P2. Adjustable strap. Nose clip included.
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Moldex |
Colour | White |
Contaminants Filtered | Acid Gas Dust Mist |
EAN | 4019444006802 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 3155 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 10 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |