SKU:
MDX9591250H
MPN:
340501
£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Reusable FFP mask with wipeable full face seal. Face seal is made of comfortable TPE material which is gentle on the skin.
Features and Benefits
• Pleated filter significantly reduced breathing resistance
• High filter capacity, longer usage time
• DuraMesh®: strong and durable structure, keeps the mask in shape
• ActivForm®: no nose clip needed
• Loop strap with adjustable clip for quick, simple and safe on and off
• FFP3 protection against harmful and toxic dusts, fumes and water/oil based mists/aerosols 20 x WEL
• Tested and certified to EN 149:2001+A1:2009
Typical Applications
• Woodworking
• Iron and steel industry
• Metal fabrication
• Construction
• Pharmaceuticals
Standards
• EN149:2001 + A1:2009 R D
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Moldex |
Colour | Grey White Yellow |
Contaminants Filtered | Dust Mist |
EAN | 4019444001616 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 3405 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 5 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |