£11.24
Ex VAT
£13.49
Inc VAT
Product Details
Product Specification
Product Documents
These single use respirator masks meet the FFP2 requirements of EN149:2001+A1:2009.
Features and Benefits:
•Offers an assigned protection factor (APF) of 10 x Occupational Exposure
Standard (OES) for fine toxic dusts, fibres, fumes and mists
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | JSP |
Contaminants Filtered | Dust Fumes Mist |
ECLASS Code | 40011401 |
Mask Rating | FFP2 |
MFR Part No. | EFFP2V-10 |
Pack Quantity | 10 |
Standards Met | EN149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |