SKU:
JSP9592062B
MPN:
BGW170-000-S00
£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Product Documents
Complete with a comfortable foam padded nose clip and extended chin coverage, these vertical fold flat respirators will suit all face shapes.
Features and Benefits
• Low resistance EXHALATION VALVE for easy breathing
• FOAM PADDED NOSE BRIDGE - A highly mouldable nose bridge and a foam pad on the inside for increased comfort and a firmer fit
• FOLDS FLAT - Fold-flat design is very compact and easy to carry in a pocket
• TOGGLE ADJUSTMENT - Toggle adjuster on each strap to achieve an effective facial fit
Typical Applications
• Industrial
• Construction
• Mining and quarrying
• Forestry and landscaping
• Scaffolding and roofing
Standards
• EN 149:2001 + A1:2009
Notes
• Protects against solid and liquid aerosols
• 94% minimum filtration efficiency
• Max. total inward leakage: 8%
• Polystyrene exhalation valve with rubber diaphragm
• Mask material: polypropylene
• Mask weight: 16g (approx.)
• Mask dimensions: D12.5cm x W15cm
• Packaged individually in a clear resealable bag
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | JSP |
Colour | White |
Contaminants Filtered | Particulate |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP2 |
Mask Shape | Flat Fold |
MFR Part No. | BGW170-000-S00 |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 30 |
Series | F600 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |