SKU:
JSP9592062A
MPN:
BGV120-000-Q00
£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Product Documents
With a foam padded adjustable nose clip and easy adjustment features, this vertical fold flat respirator is ideal for all-day use.
Features and Benefits
• FOAM PADDED NOSE BRIDGE - A highly mouldable nose bridge and a foam pad on the inside for increased comfort and a firmer fit
• FOLDS FLAT - Fold-flat design is very compact and easy to carry in a pocket
• TOGGLE ADJUSTMENT - Toggle adjuster on each strap to achieve an effective facial fit
Typical Applications
• Industrial
• Construction
• Rail
• Food
• Healthcare
Standards
• EN149:2001 + A1:2009
Notes
• Filter type: P protects against solid and liquid aerosols
• 94% minimum filtration efficiency
• Mask material: Polypropylene
• Mask dimensions: D12.5cm x W15cm
• Packaged individually in a clear resealable bag
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | JSP |
Colour | White |
Contaminants Filtered | Dust |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP2 |
Mask Shape | Flat Fold |
MFR Part No. | BGV120-000-Q00 |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 40 |
Series | FFP2 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |