SKU:
JSP9592051M
MPN:
BGZ130-000-A00
£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
Product Documents
Moulded disposable respirator with a comfortable foam surround, adjustable nose clip, four-point adjustable harness and easy-breathe exhalation valve.
Box of 10.
Features and Benefits
• EXHALATION VALVE - Low resistance exhalation valve results in easy breathing
• FOAM PADDED NOSE BRIDGE - A mouldable nose bridge and 360° foam area around the inside provide increased comfort and a firmer fit
• 4-POINT ADJUSTABLE STRAPS - Metal free, 4-point adjustable straps allow a firm yet adaptable fit
Typical Applications
• Industrial, Construction, Rail, Food and Healthcare
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | JSP |
Colour | White |
Contaminants Filtered | Dust |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | BGZ130-000-A00 |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 10 |
Series | FFP3V |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |