SKU:
JSP9591760D
MPN:
ASG134-121-100
£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Product Documents
FilterSpec Black with FMP3 Valve Filter - Clear Lens.
Effortlessly combines eye and respiratory protection. FMP3 filtration offers 94% efficiency.
FMP3 masks have an assigned protection factor (APF) of 20x workplace exposure limit (WEL) for fine dusts, fibres, fumes, and mists.
Mask is designed with a polystyrene exhalation valve cage with a latex rubber exhalation valve.
The mask element is for single use only. Includes a black or white holder, 3 filters and spectacle.
With health and safety becoming more of a day to day priority in the workplace you may be looking for a range of PPE (personal protective equipment) accessories that is suitable for both you and your employees for everyday use. With PPE designed for a wide range of sectors and a vast range of products available it may be difficult to know where to go to find the product suitable for your business or activity. With a wide range of PPE accessories suitable for a wide range of business sectors, JSP have the answer.
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | JSP |
Colour | Black |
Contaminants Filtered | Dust Mist |
EAN | 5038428116084 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | ASG134-121-100 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 1 |
Series | FilterSpec |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 EN 166 1.B.T 3.4.N EN 1827:1999:+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |