SKU:
JSP9591760H
MPN:
ASG134-125-800
£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
The unique FilterSpec Pro effortlessly combines both eye and respiratory protection. The one-piece lens offers optimal coverage and has anti-mist and anti-scratch coating as standard. FMP2 & FMP3 filtration giving 94% efficiency.
FilterSpec out exceeds EN1827 for breathing resistance by more than half and performs over 3% above the standard for filtration efficiency. Includes holder, three filters and spectacles.
Frame: black.
Lens type: smoke.
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | JSP |
Colour | Black |
Contaminants Filtered | Mist |
EAN | 5038428116091 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | ASG134-125-800 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 1 |
Series | FilterSpec |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 EN 166 1.B.T 3.4.N EN 1827:1999:+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |