SKU:
ASY9592209A
MPN:
IX-2
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Protect against oil and water-based particulate and non-toxic dust with these disposable fold flat respirators. Designed for comfort during prolonged wear, the tapered shape and quality materials ensure a good seal with minimal adjustments during your day.
Features and Benefits
• Flexible, non-ferrous nose bridge for a lightweight and comfortable mask
• Latex-free to prevent latex allergies and irritations
• Electrostatic filter attracts and then traps dust and particulate to keep it out of airways
• Folds flat for easy storage
• Silicone-free to prevent product contamination
• Available in regular or large to suit all face shapes
Typical Applications
• Hospitals
• Laboratory and disease control
• Iron and steel industry
• Woodworking
• Battery manufacture (Ni-Cad)
Standards
• CE Certified
• EN 149:2001 + A1:2009 FFP2 NR
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Alpha Solway |
Colour | White |
Contaminants Filtered | Mist |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP2 |
Mask Shape | Flat Fold |
MFR Part No. | IX-2 |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 20 |
Series | IX |
Size | Regular |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |