SKU:
ASY9592209D
MPN:
IXL-3
£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed to offer an excellent fit, the IX-Series respirators deliver protection against non-toxic dusts and non-hazardous particulate. Suitable for use in a wide range of industries, they're available in regular and large sizes to suit most face shapes.
Features and Benefits
• Fold-flat design for easy storage
• Tapered design gives an enhanced fit with a good seal
• Straps are made with premium quality material to ensure a secure fit
• Non-ferrous nose bridge for an overall lightweight product
• Electrostatic filter traps particles to keep them away from the user
• Latex-free to prevent latex-allergies and irritation
Typical Applications
• Healthcare
• Pharmaceutical
• Metalwork
• Mining
• Woodworking
• Welding
Standards
• CE Certified
• EN 149:2001 + A1:2009 FFP3 NR
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Alpha Solway |
Colour | White |
Contaminants Filtered | Dust Particulate |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP3 |
Mask Shape | Flat Fold |
MFR Part No. | IXL-3 |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 20 |
Series | IX |
Size | Large |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |