SKU:
ASY9592210B
MPN:
IXL-2V
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
These high-quality fold-flat respirators are lightweight and comfortable. Designed to conform to the contours of the face, they achieve an excellent seal to protect against non-toxic dusts and non-hazardous particulate.
Features and Benefits
• Electrostatic filter attracts and holds particulate
• Flexible nose bridge for a secure adjustment and good seal
• Tapered style ensures an enhanced fit
• Premium quality straps ensure no movement when fitted
• Non-ferrous nose bridge to keep the respirator lightweight and comfortable
• Latex-free to reduce the risk of latex allergies
• Silicone-free to prevent product contamination
• Folds flat for easy storage
• Available in regular and large sizes to suit a wide range of face shapes
Typical Applications
• Healthcare
• Mining
• Laboratory
• Welding
• Woodworking
• Toxic waste disposal
Standards
• CE certified
• EN 149:2001 + A1:2009 FFP2 NR
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Alpha Solway |
Colour | Orange White |
Contaminants Filtered | Dust Particulate |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP2 |
Mask Shape | Flat Fold |
MFR Part No. | IXL-2V |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 15 |
Series | IX |
Size | Large |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |