£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Designed to give splash protection in low-hazard industries, these oversleeves are made of high-quality polythene. Enclosed elastic at the wrist and elbow keeps these oversleeves securely in place to maintain hygiene and protect workers' arms and clothes.
Features and Benefits
• Provide a secure but comfortable fit
• Available in a choice of colours to suit your business
• Generously sized to fit most workers
• Food safe and suitable for a range of industries
• Latex-free to prevent skin allergies and irritation
Typical Applications
• Industrial
• Manufacturing
• Healthcare
Attribute | Value |
---|---|
Brand | Pal |
Colour | Blue |
Cuff Style | Elasticated |
EAN | 5025254033906 |
MFR Part No. | R68220 |
Pack Quantity | 100 |
Size | One Size |
Sleeve Material | Polythene |
UNSPSC Code | 46181516 |