SKU:
PLT9581510M
MPN:
7000039617
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
The 3M™ Peltor™ Optime™ earmuffs reduces noise levels up to 27 dB.
Features and Benefits
• Comfortable wide sealing rings are filled with a unique combination of fluid and foam, which gives both optimum sealing and low contact pressure
• Designed with a low-profile so they can combine easily with other safety equipment
• Inside the cups offers a large space to help minimise moisture and heat build-up
• Yellow in colour for extra visibility
Typical Applications
• Agricultural
• Pharmaceutical
• Utilities
• Workshops
• Sheet-metal shops
• Lawn mowing
• Printing Works
• Leisure and hobby activities
Notes
• Attenuation rating: H:32 M:25 L:15
• Inserts and cushions are available as replacement Hygiene Kits
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Yellow |
EAN | 4046719382668 |
Ear Defender Type | Clip-on |
ECLASS Code | 40019090 |
MFR Part No. | 7000039617 |
Series | Optime™ I |
Single Number Rating (SNR) | 26dB |
UNSPSC Code | 46181902 |