SKU:
PLT9581542K
MPN:
7000107770
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
Optime™ III are high performance hearing protectors that has been developed for use in extremely noisy environments.
Features and Benefits
• Provide effective protection and high levels of comfort for the wearer
• Double casing technology minimises resonance
• High level of attenuation
• Clip-on version compatible with several brands
Typical Applications
• Airport
• Marine engine room
• Mining
• Power station
Notes
• Available in hi-vis green for workers who need to be extra visible.
• H540A - Headband: SNR=35dB, H=40dB, M=32dB, L=23dB
• H540B - Neckband: SNR=35dB, H=40dB, M=32dB, L=23dB
• H540P3 - Helmet Attachment: SNR=34dB, H=40dB, M=32dB, L=22dB
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Black |
EAN | 4046719386949 |
Ear Defender Type | Clip-on |
ECLASS Code | 40019090 |
Insulation Type | Not Dielectric |
MFR Part No. | H540P3H-413-SV |
Series | Optime™ III |
Single Number Rating (SNR) | 34dB |
UNSPSC Code | 46181902 |