SKU:
HNW9585191V
MPN:
1035191-VS
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight and comfortable, these over-the-head ear defenders deliver superior hearing protection in a range of workplace settings. Designed to suit all shapes and sizes, they're fully adjustable to ensure a secure fit.
Features and Benefits
• Larger ear cup opening over earlier versions to suit all workers
• Precision micro-fit adjustments for a secure and comfortable fit
• Steel-wire headband with padding to ensure durability and comfort
• Unique memory foam ear cushions increase noise reduction and comfort
• Oil-resistant cup material to withstand oily working environments
• Unique Air Flow Control technology controls attenuation for optimum protection
• Attenuation level labelled on each cup for quick and easy identification
• HNW9585147V ideal for situations where high visibility is required
Typical Applications
• Building
• Construction
• Industrial
• Maintenance
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black Red |
EAN | 7312550351918 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Not Dielectric |
MFR Part No. | 1035191-VS |
Series | VeriShield™ |
Single Number Rating (SNR) | 32dB |
UNSPSC Code | 46181902 |