£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Refills 3M 1100B bottle as part of the 3M One Touch™ dispenser unit. Smooth, dirt resistant surface of 1100B ear plugs provides better hygiene, durability, and comfort. SNR = 37dB. Includes a free 3M™ OneTouch™ Pro Earplug Dispenser. Available while stocks last.
Features and Benefits
• Designed to reduce noise levels of up to 37 dB, making it ideal for a wide range of industries
• Includes a free 3M™ OneTouch™ Pro Earplug Dispenser. Available while stocks last.
• Specifically designed with a tapered design, making it a perfect fit for the majority of ear canal sizes
Notes
These 3M™ E-A-R Soft™ earplugs come with a free 3M™ OneTouch™ Pro Earplug Dispenser. This dispenser can hold up to 500 pairs of 3M™ E-A-R Soft™ earplugs. The dispenser is easy to refill and offers convenient access to workers on the move.
Attribute | Value |
---|---|
Brand | 3M |
Dispenser Capacity | 500 pairs |
MFR Part No. | 7000103721 |
Mounting Type | Tabletop Wall |
Product Type | Dispenser with Disposable Ear Plugs |
Series | E-A-R Classic |
UNSPSC Code | 46181904 |