SKU:
PRO9580339B
MPN:
7100064963
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
Buy any 3M™ earplug refill bottle and get the 3M™ OneTouch™ Pro Earplug Dispenser for just £2.99, saving you a MASSIVE £70. Only one dispenser per customer, available while stocks last. So hurry and use discount code 3M70 at the checkout NOW.
3M™ One Touch™ Pro earplugs reusable free standing or wall hanging dispenser, allows for a quick and convenient way of workers being able to access earplugs whilst on the move. This dispenser is designed with the user in mind by providing an easy way to make hearing protection available in noisy areas.
Features and Benefits
• Can be free-standing or wall hanging
• For quick and easy access to earplugs
• This dispenser eliminates the need for individual packaging, helping to save the environment by reducing packaging waste
• Simple and easy dispensing mechanism, dispensing one ear plug at a time
• The innovative design allows for this dispenser to protect against rain, sun, and windy conditions
• Made from ABS plastic and is powder coated steel black plate, for impact resistance and a wide temperature tolerance
Applications
• Can be used in a wide range of industries including: general manufacturing, mining, oil and gas, construction and automotive industries.
Notes
• Ear plugs are not included.
Attribute | Value |
---|---|
Brand | 3M EAR |
MFR Part No. | 7100064963 |
Mounting Type | Wall (Mount Sold Separately) |
Product Type | Ear Plug Dispenser Only |
Series | One Touch™ |
UNSPSC Code | 46181904 |