£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
The 3M™ E-A-R Soft™ Classic™ one-touch earplug refill bottles are a convenient and simple way to make ear protection readily available to staff and visitors whilst in noisy areas. Includes a free 3M™ OneTouch™ Pro Earplug Dispenser. Available while stocks last.
3M™ E-A-R™ Classic™ Earplugs are made from foam and is designed in a comfortable cylindrical shape with greater friction to help prevent slippage even with jaw movement. These soft and long-lasting foam earplugs provide a great solution in reducing hazardous levels of noise.
Features and Benefits
• Designed to reduce noise levels of up to 28 dB, making it ideal for a wide range of industries
• Includes a free 3M™ OneTouch™ Pro Earplug Dispenser. Available while stocks last.
• Specifically designed with a cylindrical shape, making it a perfect fit for the majority of ear canal sizes
• These disposable earplugs are moisture resistant
Notes
These 3M™ E-A-R™ Classic™ Earplugs come with a free 3M™ OneTouch™ Pro Earplug Dispenser. This dispenser can hold up to 500 pairs of 3M™ E-A-R™ Classic™ Earplugs. The dispenser is easy to refill and offers convenient access to workers on the move.
Attribute | Value |
---|---|
Brand | 3M |
Dispenser Capacity | 500 pairs |
MFR Part No. | 7000038203 |
Mounting Type | Tabletop Wall |
Product Type | Dispenser with Disposable Ear Plugs |
Series | E-A-R Classic |
UNSPSC Code | 46181904 |