SKU:
BIL9583150F
MPN:
1006187
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Two plug sizes offer improved fit and less pressure on the ear canal. Meets attenuation demands in almost all noise situations (94%/NIOSH). Smoother film gives increased comfort and hygiene standards. Environmentally friendly degradeable when disposed. SNR (standard noise reduction) values: 200 series plugs: 27. 300 series plugs: 33.
Attribute | Value |
---|---|
Brand | Honeywell |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 1006187 |
Pack Quantity | 200 Pairs |
Plug Colour | White Yellow |
Plug Material | Foam |
Plug Shape | Bullet |
Single Number Rating (SNR) | 33dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |