SKU:
MMM9581100B
MPN:
7100100637
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
For effective protection against noisy environments, the 1100 earplugs from 3M™ are designed for easy insertion, forming an excellent seal to suit a wide range of ear canal sizes.
Features and Benefits
• Made from hypoallergenic foam to prevent allergies
• Earplugs soften with body temperature to ensure user comfort
• Polymer foam slowly reshapes once inserted to form a good seal
• Reduced pressure on the ear canal thanks to the low equilibrium pressure
Standards
• European Regulation (EU) 2016/425
Notes
• Compatible with 3M™ E-A-Rfit™ Dual-Ear Validation System
• Available in 200 pairs or 500 pairs
Attribute | Value |
---|---|
Brand | 3M |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 4054596332614 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7100100637 |
Pack Quantity | 200 Pairs |
Plug Colour | Orange |
Plug Material | PU |
Plug Shape | Bullet |
Series | 1100 |
Single Number Rating (SNR) | 37dB |
UNSPSC Code | 46181901 |