SKU:
HWT9580214P
MPN:
1006186
£30.00
Ex VAT
£36.00
Inc VAT
Product Details
Product Specification
Product Documents
303L Large Foam Ear Plugs deliver a solid performance. Ideal workers who need to block out medium/high noise demand over a long period of time
Features and Benefits
• Smooth, soil-resistant design prevents dirt or other substances from accumulating on skin or entering ear canal
• Yellow and white for high visibility
• Polyurethane foam designed to expand in the ear canal for a secure and comfortable fit
• Bullet-shape which is tapered is easier to roll-down and insert
Typical Applications
• Agriculture
• Automotive
• Aviation
• Catering
• Fishing,
• Laboratory
• Textile industries
• Welding
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 7312550061862 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 1006189 |
Pack Quantity | 200 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Bullet |
Series | 303L |
Single Number Rating (SNR) | 29dB |
Standards Met | ISO 9001 / 2000 |
UNSPSC Code | 46181901 |