SKU:
PRO9580004A
MPN:
3301279
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
3301279 QB3HYG
Designed for people who are exposed to intermittent noise, offers good protection with its semi-aural fit. Smooth, ergonomic pods fit outside the opening of the ear canal for noise protection. SNR 23dB.
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Banded |
Detectability | Detectable |
EAN | 0335523012798 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 3301279 |
Pack Quantity | 1 Pair |
Plug Colour | Red |
Plug Shape | Pod |
Series | QBX Hyg |
Single Number Rating (SNR) | 23dB |
UNSPSC Code | 46181901 |