£68.00
Ex VAT
£81.60
Inc VAT
Product Details
Product Specification
Product Documents
The Moldex MelLows ear plug stations provide a highly visible method of dispensing protection to employees and visitors alike. MelLows are the Moldex solution to lower dB protection. The noise reduction is especially low in the medium and lower frequencies where speech frequency is typically found and in the high frequencies the noise protection is enhanced providing protection whilst aiding communication.
Features and Benefits
• Made from polyurethane foam, which is soft, comfortable and insert
• Designed to keep the user in touch with the environment
• Provide users with easy access to hearing protection
• Packed in pairs - a sealed and hygienic source
Notes
SNR = 22dB.
H = 26dB, M = 18dB, L =12dB.
Standards
EN 352-2:2002
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
EAN | 4019444006543 |
ECLASS Code | 40011603 |
MFR Part No. | 7650 |
Pack Quantity | 500 Pairs |
Series | MelLows |
Standards Met | EN352-2:2002 |
UNSPSC Code | 46181901 |