£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
Moldex® earplug dispensing stations are a hygienic method of storage and dispensing regular use disposable earplugs. Quick and easy to refill, the dispenser mechanism is automatically replaced each time for quick turnover and reduced maintenance times.
Features and Benefits
• 100% PVC-free and suitable for all skin types
• Quick and easy to dispense, a quick turn is all you need for a new set of earplugs
• Portable dispenser can be placed anywhere for ease of use
Notes
• Please note these items are for the refill stations only
• The mounting bracket is sold separately and is required for all Moldex® stations
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
EAN | 4019444003375 |
ECLASS Code | 40011603 |
MFR Part No. | 7825 |
Pack Quantity | 250 Pairs |
Series | Spark |
Standards Met | EN352-2 : 2002 |
UNSPSC Code | 46181901 |