SKU:
EAR9581210P
MPN:
7000052844
£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Product Documents
The E-A-R™ Classic earplugs are manufactured from a soft energy absorbing polymer foam which provides excellent hearing protection and all-day comfort. Ideal for use to protect against hazardous levels of noise and loud nuisance sound across all test frequencies. They are individually wrapped in pairs for hygiene and are disposable.
Features and Benefits
• Shaped to fit most ear canal sizes for user comfort
• Moisture-resistant to avoid swelling and discomfort in the ear
• Texture ensures fit stability to avoid movement in the ear
• Ideal for use to protect against hazardous levels of noise and loud nuisance sound
Approvals
• EU 2016/425
Standards
• EN 352-2:2002
Notes
• Available in corded or uncorded variations
• Individually wrapped pairs
• Disposable
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 4046719350506 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000052844 |
Pack Quantity | 200 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Barrel |
Series | Classic™ |
Single Number Rating (SNR) | 28dB |
Standards Met | CE Certified EN352-2 : 1993 |
UNSPSC Code | 46181901 |