SKU:
UVX9582130K
MPN:
2112023
£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed to replenish the One 2 Click™ Uvex® dispenser, these patented earplugs are a compact ear protection solution. Utilising X-Grip™ technology, they reduce pressure in the ear canal to increase user comfort even during extended wear.
Features and Benefits
• Innovative X-Grip™ technology makes it easy to fit and remove the earplugs
• Compact, ergonomically pre-shaped design suits wearers with narrow ear canals
• Sealed surface protects against dirt for increased hygiene
• Bright colour is easy to see during safety spot checks
Standards
• EN352-2
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 4031101501277 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 2112023 |
Pack Quantity | 300 pairs |
Plug Colour | Pink |
Plug Material | Foam |
Plug Shape | Bullet |
Series | Com4-Fit |
Single Number Rating (SNR) | 33dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |