SKU:
MMM9581310B
MPN:
7100089592
£45.00
Ex VAT
£54.00
Inc VAT
Product Details
Product Specification
Product Documents
Designed for comfortable ear protection, these 3M™ banded earplugs offer excellent attenuation and can be worn with the flexible band behind the head or under the chin to suit user preference.
Features and Benefits
• Innovative flexible band for optimum fit and superior comfort
• Band design helps maintain a constant pressure for a perfect fit
• Rounded earplugs sit outside of the ear canal for better hygiene
• Bright colours easily visible for safety checks
Typical Applications
• Metal industry
• Automotive
• Woodworking
• Health sector
• Textiles
• Aircraft
• Printing
Standards
• EN24869-1
• EN352-2:1993
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Banded |
Detectability | Detectable |
EAN | 4054596139541 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1310 |
Pack Quantity | 10 Pairs |
Plug Colour | Orange |
Plug Material | Foam |
Plug Shape | Pod |
Single Number Rating (SNR) | 26dB |
Standards Met | CE Approved |
UNSPSC Code | 46181901 |