SKU:
BSN9582225P
MPN:
BBBEPOD
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Pack of replacement Ear Pods for use with the Beeswift Banded Ear Plug Chassis (BBBEP - BSN9582224M).
Features and Benefits
• Soft absorbent foam caps are extremely light and comfortable to wear
Attribute | Value |
---|---|
Brand | Beeswift B Brand |
Cord/Band Style | Replacement Pods |
EAN | 5030566067426 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | BBBEPOD |
Pack Quantity | 10 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Single Number Rating (SNR) | 21dB |
Standards Met | EN352-2:2002 |
UNSPSC Code | 46181901 |