SKU:
MDX9586825E
MPN:
682501
£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Replacement Pods for Wave-Band and Jazz-Band.
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Replacement Pods |
Detectability | Detectable |
EAN | 4019444007175 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 6825 |
Pack Quantity | 50 Pairs |
Plug Colour | Green |
Plug Shape | Pod |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |