£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Product Documents
This HA model High Attenuation earplugs from 3M™ feature push-to-fit foam technology. Designed to form a comfortable and effective seal, the flexible fitting stem allows for a one-hand insertion into the ear with no roll-down or ear pulling required.
Features and Benefits
• Washable and reusable for up to two weeks for an economical solution
• High attenuation model gives SNR 35dB with a two-hand fitting method and 30dB with a one-hand fitting method.
• Flexible and soft foam design allows for easy insertion using one or two-handed method
Standards
• EN 352-2:2002
Attribute | Value |
---|---|
Brand | 3M |
Cord/Band Style | Uncorded |
Ear Plug Type | Reusable Earplugs |
ECLASS Code | 40011603 |
MFR Part No. | 7100212747 |
Pack Quantity | 100 Pairs |
Plug Colour | Yellow |
Plug Material | TPE |
Plug Shape | Cone |
Series | E-A-R™ |
Single Number Rating (SNR) | 30-35dB |
UNSPSC Code | 46181901 |