SKU:
EAR9582090R
MPN:
7000052710
£33.00
Ex VAT
£39.60
Inc VAT
Product Details
Product Specification
Product Documents
E-A-RSoft™ FX™ are the highest protecting earplug in the 3M™ range with an attenuation rating SNR of 39.
Features and Benefits
• Smooth finish which is tapered helps form a comfortable fit
• Slow-recovery polyurethane foam which is super-soft to seal the ear canal effectively
• Flange shape makes fitting the ear plug easier
Typical Applications
• Automotive
• Chemical and pharmaceutical manufacture
• Construction
• Heavy engineering
• Metal processing
• Textile manufacture
• Woodworking
Notes
• Individually wrapped pairs
• Available with or without cord
Standards
EN352-2: 2002
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 5015415104743 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000052710 |
Pack Quantity | 200 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Flared Bullet |
Series | E-A-RSoft™ FX™ |
Single Number Rating (SNR) | 39dB |
Standards Met | BS EN 352-2:2002 |
UNSPSC Code | 46181901 |