£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
To protect against exposure to noisy working environments, these corded earplugs from 3M™ deliver a convenient and comfortable solution. Designed for easy insertion into the ear canal, these plugs stay in place without the need to constantly adjust.
The clip lid storage case can be attached to a belt or bag strap to keep the earplugs safe, secure, and close at hand when they're needed.
Features and Benefits
• Soft material for user comfort
• Flange design keeps earplug securely in place
• Corded to prevent loss
• Finger grip design makes for easy insertion
• Storage case belt clip for convenient and hygienic storage between uses
Typical Applications
• Home improvements
• Metal industry
• Automotive
• Construction
• Textile
• Chemical
• Printing
• Engineering
• Woodworking
• Pharmaceutical
Standards
• EN352-2:1993
• EN24869-1
Notes
• Earplug material: Monoprene
• Cord material: Polyester with acetate tips
Attribute | Value |
---|---|
Brand | 3M |
Cord/Band Style | Corded |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7100109118 |
Pack Quantity | 50 Pairs |
Plug Colour | Yellow |
Plug Material | Thermoplastic Elastomer |
Plug Shape | Triple Flange |
Single Number Rating (SNR) | 25dB |
Standards Met | EN352-2:1993 |
UNSPSC Code | 46181901 |