SKU:
EAR9582010R
MPN:
7000089405
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
E-A-Rcaps™ semi-aural earplugs are designed to help reduce exposure to hazardous levels of noise and loud sound by sealing the ear canal entrance point.
Features and Benefits
• Brightly coloured earplugs for easy to visibility in compliance checks
• High attenuation earplugs are ideal for many different noisy applications
• Advanced foam formulation for all-day wearability
• Smooth texture for in-ear comfort
• Easy to clean and wash
Typical Applications
• Automotive
• Chemical and pharmaceutical manufacturing
• Construction
• Inspection work
• Light engineering
• Metal processing
• Textile manufacturing
• Woodworking
Approvals
CE approved against the European Standard EN352- 2:1993
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Banded |
Detectability | Detectable |
EAN | 4046719343638 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000089405 |
Pack Quantity | 40 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Pod |
Series | Earcap |
Single Number Rating (SNR) | 23dB |
Standards Met | BS EN 352-2:1993 BS EN 352-2:2002 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |