SKU:
UVX9582280T
MPN:
2112100
£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Hi-Com earplugs reduce the sound level which commonly builds in the inner ear when wearing hearing protection.
Features and Benefits
• Absorb disruptive noise and provide softer acoustics and whilst allowing excellent speech recognition
• Innovative shape absorbs sounds in the inner ear that can become obvious when wearing hearing protection in quieter areas
• Bright lime colour for easy visibility
• Cavities that are integrated into the direction of the eardrum absorb more noise with a larger surface area
Standards
• EN 352-2
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 4031101403960 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2112100 |
Pack Quantity | 200 Pairs |
Plug Colour | Green |
Plug Material | Foam |
Plug Shape | Flared Bullet |
Series | Hi-Com |
Single Number Rating (SNR) | 24dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |