SKU:
MDX9586700H
MPN:
670002
£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
The Moldex Jazz-Band banded ear plugs are a fashionable lightweight design for increased wearer use. The dual material technology reduces noise transmission through the band. A unique neck cord with built-in release mechanism enables the Jazz-Band to hang comfortably and safely around the neck when not in use. AdB (anti-decibel) coated pods offer increased hygiene and attenuation with both the comfort of a foam pod and washable convenience. Cost effective, revolutionary pod design reduces replacement costs by 50%. Supplied with one pair of replacement pods. Cooler and more comfortable than earmuffs can be used with protective eyewear without loss of attenuation.
SNR 23dB.
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Banded |
Detectability | Detectable |
EAN | 4019444004860 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 670002 |
Pack Quantity | 8 Pairs |
Plug Colour | Green |
Plug Material | Foam |
Plug Shape | Pod |
Series | Jazz Band |
Single Number Rating (SNR) | 23dB |
UNSPSC Code | 46181901 |