£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Jazz Band
Dual material technology reduces noise transmission. The neck cord allows the band to sit around the neck when not in use and has a safety release mechanism. The new design reduces band pressure by 40% making the Jazz-Band extremely comfortable. Supplied with one pair of replacement pods.
EN352-2: 2002.
SNR = 23dB
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Banded |
EAN | 4019444003337 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 670002 |
Plug Material | Plastic |
Plug Shape | Pod |
Series | Jazz Band |
Single Number Rating (SNR) | 23dB |
Standards Met | BS EN 352-2:2002 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |