SKU:
HWT9583305E
MPN:
3301105
£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
Individually wrapped Laser Lite® earplugs deliver comfortable ear protection in a wide range of settings. The low-pressure foam expands inside the ear canal to achieve a perfect fit, while its contoured T-shape allows for easy handling.
Features and Benefits
• Highly visible colours for quick and easy compliance checks
• Shaped for easy insertion
• Closed cell-foam skin prevents dirt build-up for improved hygiene
• Self-adjusting to fit practically every user
Typical Applications
• Chemical working
• Construction
• Fire protection
• Government
• Medical
• Transportation
• Welding
Standards
• EN352-2:1993
• EN24869-1:1993
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 0033552002031 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 3301105 |
Pack Quantity | 200 Pairs |
Plug Colour | Pink Yellow |
Plug Material | Foam |
Plug Shape | Flared Bullet |
Series | Laser-Lite |
Single Number Rating (SNR) | 35dB |
Standards Met | CE Certified EN352-2: 2002 ISO 9001:2000 |
UNSPSC Code | 46181901 |