SKU:
HWT9589269J
MPN:
50129776-001
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Laser Lite disposable earplugs are intended for smaller ear canals and provide wearers with highly visible hearing protection. The low pressure foam expands gently inside the ear canal for comfortable long-term wear, while its contoured T-shape delivers easy handling.
Features:
-400 pairs of uncorded ear plugs in each refill canister
-Compatible with HL400 dispensers
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Ear Plug Type | Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 50129776-001 |
Pack Quantity | 400 Pairs |
Plug Colour | Pink Yellow |
Plug Material | PU |
Plug Shape | T-Shape |
Single Number Rating (SNR) | 35dB |
Standards Met | EN 352-2:1993 / EN-24869-1:1993 |
UNSPSC Code | 46181901 |