SKU:
HWT9581307S
MPN:
1013047
£30.00
Ex VAT
£36.00
Inc VAT
Product Details
Product Specification
Product Documents
Save time and space with laser Lite® bulk refill earplugs from Honeywell®. The low-pressure foam construction expands gently inside the ear canal for comfortable long-term wear, while the contoured T-shape allows for easy handling and insertion.
Features and Benefits
• Highly visible colours for easy spot checks
• Expanding foam fits practically every user
• Contoured shape for user comfort
• Dirt-resistant for improved hygiene
Typical Applications
• Agriculture
• Construction
• Manufacture
• Forestry
• Mining
• Oil and gas
• Utilities
Standards
• EC PPE Category II
• EN352-2:1993
• EN24869-1:1993
• ANSI S12.6/1997 - Method B - Attenuation Test Protocol (BR)
Notes
• HWT9581307S suitable for dispenser 1013040
• HWT9583471H suitable for dispenser 3301273
• Historical brand: Howard Leight
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 0033552014324 |
Ear Plug Type | Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 1013047 |
Pack Quantity | 200 Pairs |
Plug Colour | Pink Yellow |
Plug Material | Foam |
Plug Shape | Flared Bullet |
Series | Laser-Lite |
Single Number Rating (SNR) | 35dB |
Standards Met | EN352-2 : 2002 |
UNSPSC Code | 46181901 |