SKU:
HWT9583361S
MPN:
3301161
£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
Max® single-use earplugs deliver superior noise-blocking performance in working environments where loud and consistent noise is a safety hazard. Featuring an easy to insert contoured shape, these earplugs stay in place and resist backing out of the ear canal.
Features and Benefits
• Soft polyurethane design enhances user comfort
• Dirt-resistant for improved hygiene
• Individually wrapped for sanitised earplugs every time
Typical Applications
• Agriculture
• Construction
• Government
• Medical
• Constabulary
• Military
• Municipal services
• Steel and metal works
• Transportation
• Welding
Standards
• CE PPE Category II
• EN352-2:1993
• EN24869-1:1993
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 0033552000037 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 3301161 |
Pack Quantity | 200 Pairs |
Plug Colour | Orange |
Plug Material | Foam |
Plug Shape | Flared Bullet |
Series | Max |
Single Number Rating (SNR) | 37dB |
Standards Met | CE Certified EN352-2: 2002 ISO 9001:2000 |
UNSPSC Code | 46181901 |