SKU:
HWT9581306R
MPN:
1013046
£25.00
Ex VAT
£30.00
Inc VAT
Product Details
Product Specification
Product Documents
These bell-shaped earplug refill packs are a comfortable solution to noisy working environments. Quick to fit, the contoured shape offers a snug fit and seal for reliable and comfortable performance during long-term wear.
Features and Benefits
• Sits comfortably in the ear with no adjustment required
• Tight seal prevents dirt and debris from entering the ear canal
• Made from soft polyurethane foam for user comfort during prolonged wear
Typical Applications
• ATEX environments
• Industry
• Agriculture
• Iron and steel industries
• Maintenance
• Medical and pharmaceutical
• Telecoms
• Utilities
• Welding
• Woodworking
Standards
• EN352-2:2002
Notes
• HWT9581306R for dispenser 1013040
• HWT9583365V for dispenser 3301273
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 0033552014348 |
Ear Plug Type | Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 1013046 |
Pack Quantity | 200 Pairs |
Plug Colour | Orange |
Plug Material | Foam |
Plug Shape | Flared Bullet |
Series | Max |
Single Number Rating (SNR) | 37dB |
Standards Met | EN352-2 : 2002 |
UNSPSC Code | 46181901 |