£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
This 3M™ PELTOR™ Tactical Earplugs features level dependant technology allowing for users to be aware of any situations that may occur whilst having the added protection of the earplugs.
Features and Benefits
• Rechargeable electronic earplugs that allow you to amplify low levels sounds to help reduce loud noises
• The initiative one button operation makes turning the ear plugs on and off and changing the volume setting a lot easier
• Gives up to 16 hours of continuous operation with the Li-ion batteries
• Portable charging case is powered by 3 AA alkaline batteries or USB (Micro B) port
Standards
• The tactical earplugs and the portable charging station are IP67 compliant and water resistant
Attribute | Value |
---|---|
Brand | 3M |
Cord/Band Style | Uncorded |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7100141803 |
Pack Quantity | 1 Pair |
Plug Colour | Multicoloured |
Series | TEP-100 |
UNSPSC Code | 46181901 |