SKU:
MDX9587700M
MPN:
770001
£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed for ease of use, the Pura-Fit® corded and uncorded earplug range feature a special foam formula, which allows for easy insertion with a comfortable fit. The bright green and yellow colours stand out and allow for an easy compliance check.
Features and Benefits
• Large diameter and extended length provides high levels of attenuation and comfort
• Individually wrapped plugs for hygiene
• Stiff when rolled for easy insertion
Standards
• CE certified
• EU 2016/425
• EN352-2:2002
Notes
• Also available in a MoldexStation dispenser
• Non-detectable
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 4019444003443 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 7700 |
Pack Quantity | 200 Pairs |
Plug Colour | Green |
Plug Material | Foam |
Plug Shape | Bullet |
Series | Purafit |
Single Number Rating (SNR) | 36dB |
Standards Met | BS EN 352-2:2002 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |