SKU:
EMT9583855K
MPN:
METAL DETECTABLE
£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Individually tailored ear plugs, please contact us for more information before ordering.
Features and Benefits
• Manufactured specifically for use in the food and drink industry, with a metal-detectable capacity and a metal-detectable cord
• Individual tailoring means the ear plugs are comfortable and achieve a high level of acceptable by the wearer
• They allow the wearer to communicate easily, whilst still offering excellent protection
Typical Applications
• Food and drink
Notes
• Minimum order requirement for 10 people
Attribute | Value |
---|---|
Brand | Emtec Noisebreaker |
Cord/Band Style | Corded |
Detectability | Detectable |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
Pack Quantity | 1 Pair |
Plug Colour | Multicoloured |
Single Number Rating (SNR) | 25.3dB |
Standards Met | EN352-2:2002 |
UNSPSC Code | 46181901 |