SKU:
HNW9580001A
MPN:
1034521
£98.99
Ex VAT
£118.79
Inc VAT
Product Details
Product Specification
Easy to fully insert and remove without picking up dirt from your fingers. these ear pods are both reusable and cleanable.
Attribute | Value |
---|---|
Brand | Honeywell |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 0033552022060 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1034521 |
Pack Quantity | 100 Pairs |
Plug Colour | Orange Yellow |
Plug Material | Foam |
Plug Shape | Pod |
Single Number Rating (SNR) | 28dB |
Standards Met | EC 2950 ISO 9001 / 2000 |
UNSPSC Code | 46181901 |