SKU:
EMT9584264M
MPN:
RADIO
£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Individually tailored ear plugs, please contact us for more information before ordering.
Features and Benefits
• These MP3 ear plugs can be worn in conjunction with wired or Bluetooth earphones
• The earphones clip into a hole on the outer surface of the ear plugs, and the music is then transmitted down the through channel, thus providing sound, even in a noisy environment
• Individual tailoring means the ear plugs are comfortable and achieve a high level of acceptable by the wearer
• They allow the wearer to communicate easily, whilst still offering excellent protection
Typical Applications
• Hands-free connection
• Oil industry
• Engineering
• Automotive
• Aggregate
• Food and drink
• Military
• Nuclear engineering
• Energy
• Emergency services
• Shooting
• Snoring prevention
• Leisure and sport
• Motorcycling
• Mowing and machinery
Notes
• Minimum order requirement for 10 people
Attribute | Value |
---|---|
Brand | Emtec Noisebreaker |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
Pack Quantity | 1 Pair |
Plug Colour | Multicoloured |
Single Number Rating (SNR) | 25.3dB |
Standards Met | EN352-2:2002 |
UNSPSC Code | 46181901 |