SKU:
MDX9586401Q
MPN:
640101
£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
The Rockets® ear plugs flexible and unique design delivers high levels of comfort. The triple flange design ensures easy fitting, while the 30 decibel attenuation figure ensures excellent hearing protection.
Features and Benefits
• High levels of noise reduction
• Washable and reusable for an Eco-friendly option
• Air cushioned tips deliver high levels of comfort
• Ribbed design allows for easy insertion and a good seal in the ear canal
• Solid end ensures easy and hygienic handling
• Available either corded or uncorded to suit your needs
• Box of 50 ensures you have an ample amount to hand
Standards
• EN 532-2
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Corded |
Detectability | Not Detectable |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 6401 |
Pack Quantity | 50 Pairs |
Plug Colour | Green Purple |
Plug Material | Plastic |
Plug Shape | Triple Flange |
Series | Rocket |
Single Number Rating (SNR) | 30dB |
Standards Met | BS EN 352-2:2002 |
UNSPSC Code | 46181901 |