SKU:
HWT9581109M
MPN:
1011239
£63.99
Ex VAT
£76.79
Inc VAT
Product Details
Product Specification
Product Documents
These reusable earplugs are easy to clean with soap and water and are ideal for environments where workers can retain and store earplugs for reuse.
Features and Benefits
• Conforming Material Technology™ delivers an excellent fit
• Flat fin seal ensures an effective and comfortable seal
• Convenient flanged handle for easy application
• Detachable cord for easy storage around the neck when not in use
• Supplied with a Hearpack storage case
Typical Applications
• Administration
• Agriculture
• Defence
• Industry
• Medical and pharmaceutical
• Transport
• Utilities
• Welding
Standards
• CE Category II
• ISO 9001:2000
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Corded |
EAN | 0033552011729 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1011239 |
Pack Quantity | 50 Pairs |
Plug Colour | Orange |
Plug Material | TPE |
Plug Shape | Triple Flange |
Series | SmartFit™ |
Standards Met | ISO 9001:2000 |
UNSPSC Code | 46181901 |