SKU:
EAR9583150T
MPN:
7000052715
£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
The E-A-RSoft metal detectable corded earplugs have all the advantages of the E-A-RSoft earplugs with the added benefits of a blue detectable cord and an integral stainless steel ball in the non-food blue earplug. Ideal for use in food manufacturing businesses.
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 4046719350520 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000052715 |
Pack Quantity | 200 Pairs |
Plug Colour | White |
Plug Material | Foam |
Plug Shape | Bullet |
Series | Soft |
Single Number Rating (SNR) | 36dB |
Standards Met | BS EN 352-2:2002 CE Certified |
UNSPSC Code | 46181901 |